This product requires certification to purchase.

Door Lever in Satin Nickel

Baldwin Hardware

Square Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530168
  • Item #7865593
  • Manufacturer Part #9BR3530-168
5 out of 5 Customer Rating
Brand image
Baldwin Hardware

Square Door Lever in Satin Nickel

  • Fast #
  • Part #B9BR3530168
  • Item #7865593
  • Manufacturer Part #9BR3530-168
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Lever
UPC:
884011484383