Handleset with Square Lever in Venetian Bronze
La Jolla Handleset with Square Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/4" - 2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- SmartKey® technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- La Jolla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Handle Kit
- Lock Type:
- Deadbolt
- Material:
- Forged Brass
- Thickness:
- 2 in
- UL Listed:
- No