Lever in Matte Black
Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Featuring Smart Key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Deadbolt latch has round corner faceplate
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes both deadbolt and full lip round strikes
- 1/2 in. latch throw
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lever
- Handle Material:
- Brass
- Height:
- 16-2/3 in
- Material:
- Brass
- Style:
- Contemporary
- UL Listed:
- No