This product requires certification to purchase.

Lever in Satin Black

You last purchased this on
 
Baldwin

Lever in Satin Black

  • Fast #
  • Part #B9BR3544610
  • Item #9804465
  • Manufacturer Part #9BR3544-610
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Lever in Satin Black

  • Fast #
  • Part #B9BR3544610
  • Item #9804465
  • Manufacturer Part #9BR3544-610
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Comes with 2 keys
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
5 in
Style:
Contemporary
Width:
2-9/16 in