This product requires certification to purchase.

Passage Lever in Lifetime Satin Brass

You last purchased this on
 
Baldwin

Passage Lever in Lifetime Satin Brass

Brand image
You last purchased this on
 
Baldwin

Passage Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3524135
  • Item #9538130
  • Manufacturer Part #9BR3524-135
5 out of 5 Customer Rating
Passage Lever

X Points
Color Finish Name: Lifetime Satin Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Lavish curves give this lever a bold personality
  • Knob or lever set paired with roses without a privacy or locking feature to close and secure any door with the 2.125" standard door preparation
  • Passage sets include everything needed to install the lock onto your door
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Door Hardware Type:
Passage Lever
Handle Type:
Lever
Style:
Contemporary


Call for Pricing
Call for Pricing