PFULL DUMMY LEV LATCH SET PVD PB
PFULL DUMMY LEV LATCH SET PVD PB
Frequently Purchased Together
Product Details
Product Details
- Solid forged brass, latch is constructed for durability, smooth operation, and is reversible
- Finished and polished by hand
- Rose sold separately.
- Lock mechanism sold separately. Compatible with either tubular or mortise operation.
- For easy ordering, select functions of pre-configured tubular sets are available.
- Upon request, lock can be certified by Underwriters Laboratories (UL) for use on fire doors up to three-hour rating
- Tubular Keyed Entry function available to coordinate.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-253/500 in
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Height:
- 2-61/100 in
- Style:
- Traditional