Privacy Lever in Satin Black
Privacy Lever in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Height:
- 5 in
- Style:
- Contemporary
- Width:
- 2-9/16 in