Dummy Knob in Satin Nickel
Reserve Dummy Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Round reserve knob with traditional square rose is an appealing and well-crafted design, perfect for push and pull interior doors
- Matches the look and feel of an active passage, privacy or entry door without the function of a lock or latch within the 2.125 in standard door preparation
- Full dummy sets include 2 knobs or levers, 2 roses and mounting hardware
- Nickel-plated brass creates a crisp and clean look for both traditional and contemporary designs
- Familiar and comforting, this item in its traditional style is timeless and classic
Specifications
- ADA Compliant:
- No
- Collection:
- Reserve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-19/100 in
- Door Hardware Type:
- Dummy Knob
- Handle Material:
- Metal
- Height:
- 2-219/1000 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go toP65Warnings.ca.gov
- Shape:
- Square
- Width:
- 2-3/16 in