This product requires certification to purchase.

Full Dummy Square Lever in Venetian Bronze

You last purchased this on
 
Baldwin

Reserve™ Full Dummy Square Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3510019
  • Item #7236271
  • Manufacturer Part #9BR3510-019
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Reserve™ Full Dummy Square Lever in Venetian Bronze

  • Fast #
  • Part #B9BR3510019
  • Item #7236271
  • Manufacturer Part #9BR3510-019
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Exposed screws
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Handle Material:
Forged Brass
Handle Type:
Lever
Security Grade:
2
Style:
Contemporary
Thickness:
2 in
UL Listed:
No