Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Black
Reserve™ La Jolla Single Cylinder Standard C Keyway Deadbolt Handle Set in Satin Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™ La Jolla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 2-13/32 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lock Type:
- C Keyway, Keyed Entry
- Material:
- Forged Brass
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 2.5 in
- UL Listed:
- No