This product requires certification to purchase.

Passage Knob in Satin Black

You last purchased this on
 
Baldwin

Reserve Passage Knob in Satin Black

  • Fast #
  • Part #B9BR3523185
  • Item #7783432
  • Manufacturer Part #9BR3523-185
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Reserve Passage Knob in Satin Black

  • Fast #
  • Part #B9BR3523185
  • Item #7783432
  • Manufacturer Part #9BR3523-185
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lavish curves give this lever a bold personality
  • Knob or lever set paired with roses with a privacy lock to both close and secure any door with the 2.125 in standard door preparation
  • Privacy sets include everything needed to install the lock onto your door
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Reserve
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Passage Knob
Handle Material:
Metal
Height:
2-3437/10000 in
Material:
Brass
Shape:
Square
Width:
2-3437/10000 in