Passage Tube Door Lever in Satin Nickel
Reserve™ Passage Tube Door Lever in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Cross bore: 2-1/8"
- Exposed screws
- Edge bore for latch: 1"
- Easy-to-install spring assisted chassis for optimal operational strength
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Reserve™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-11/32 in
- Handle Material:
- Forged Brass
- Handle Type:
- Lever
- Security Grade:
- 2
- Style:
- Contemporary
- Thickness:
- 2 in
- UL Listed:
- No