This product requires certification to purchase.

Privacy Taper Lever in Dark Bronze

Baldwin

Reserve™ Privacy Taper Lever in Dark Bronze

  • Fast #
  • Part #B9BR3530018
  • Item #7236282
  • Manufacturer Part #9BR3530-018
3.7 out of 5 Customer Rating
Brand image
Baldwin

Reserve™ Privacy Taper Lever in Dark Bronze

  • Fast #
  • Part #B9BR3530018
  • Item #7236282
  • Manufacturer Part #9BR3530-018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Privacy function levers feature push-button locking
  • Easily unlock the door by turning the lever
  • Manual unlocking is not required
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Handle Material:
Forged Brass
Handle Type:
Lever
Security Grade:
2
Style:
Rustic
Thickness:
2 in
UL Listed:
No
UPC:
884011464217