This product requires certification to purchase.

Single Cylinder Handleset with Round Knob in Venetian Bronze

You last purchased this on
 
Baldwin

Reserve™ Single Cylinder Handleset with Round Knob in Venetian Bronze

  • Fast #
  • Part #B9BR1801180
  • Item #7236322
  • Manufacturer Part #9BR1801-180
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Reserve™ Single Cylinder Handleset with Round Knob in Venetian Bronze

  • Fast #
  • Part #B9BR1801180
  • Item #7236322
  • Manufacturer Part #9BR1801-180
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accommodates door thickness: 1-3/4" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Accommodates: 5-1/2'' center to center dimension only
  • Solid brass deadbolt latch with hardened steel roll pin for additional strength and security
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Reserve™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-7/32 in
Door Hardware Type:
Handle & Lock Set
Handle Type:
Handle Kit
Length:
16-13/16 in
Lock Type:
Deadbolt
Material:
Forged Brass
Security Grade:
2
Thickness:
2 in
UL Listed:
No