This product requires certification to purchase.

Passage Square Lever in Satin Nickel

You last purchased this on
 
Baldwin

Rosette Passage Square Lever in Satin Nickel

  • Fast #
  • Part #B9BR3520049
  • Item #7236337
  • Manufacturer Part #9BR3520-049
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Rosette Passage Square Lever in Satin Nickel

  • Fast #
  • Part #B9BR3520049
  • Item #7236337
  • Manufacturer Part #9BR3520-049
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Square Passage Lever with Contemporary Square Rose in Satin Nickel
  • Cross bore: 2-1/8"
  • Exposed screws
  • Edge bore for latch: 1"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Rosette
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Forged Brass
Handle Type:
Passage
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
2 in
UL Listed:
No