Door Knob in Dark Bronze
Rustic Door Knob in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
- Rustic Entry Lever with Rustic Square Rose in Dark Bronze
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Rustic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Material:
- Brass
- Shape:
- Square