Door Lever in Polished Nickel
Square Door Lever in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
- Privacy function levers feature push-button locking
- Easily unlock the door by turning the lever
- Manual unlocking is not required
- Easy-to-install spring assisted chassis for optimal operational strength
- Limited lifetime mechanical warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Lever
- Style:
- Contemporary
- UL Listed:
- No