This product requires certification to purchase.

Passage Door Knob in Satin Nickel

You last purchased this on
 
Baldwin

Traditional™ Passage Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3520576
  • Item #7236269
  • Manufacturer Part #9BR3520-576
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Baldwin

Traditional™ Passage Door Knob in Satin Nickel

  • Fast #
  • Part #B9BR3520576
  • Item #7236269
  • Manufacturer Part #9BR3520-576
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Cross bore: 2-1/8"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Limited lifetime mechanical warranty
  • Limited 25 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Baldwin
Collection:
Traditional™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Forged Brass
Handle Type:
Knob
Height:
2-219/1000 in
Material:
Brass
Security Grade:
2
Shape:
Arch
Thickness:
2 in
UL Listed:
No
Width:
2-219/1000 in