1/2 in. MPT x FPT Carbon Steel Resilient Seated 6000# Angle Needle Valve
1/2 in. MPT x FPT Carbon Steel Resilient Seated 6000# Angle Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Height:
- 4-87/100 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Pressure Class:
- 6000#
- Valve Body Style:
- Resilient Seated
- Valve Size:
- 1/2 in
- Valve Type:
- Needle Valve
- Width:
- 2-3/25 in