1/2 in. Stainless Steel MNPT x FNPT Resilient Seated Needle Valve
1/2 in. Stainless Steel MNPT x FNPT Resilient Seated Needle Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Stainless Steel
- Pressure - Maximum:
- 6000 psi
- Valve Body Style:
- Resilient Seated
- Valve Size:
- 1/2 in