3 in. Ductile Iron Full Port Threaded 2000# Ball Valve
Series S 3 in. Ductile Iron Full Port Threaded 2000# Ball Valve
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-395 Class 60-40-18
- Clean Bagged:
- No
- Collection:
- Series S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel/Ductile Iron
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nylon
- Valve Size:
- 3 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 33 lb