This product requires certification to purchase.

*0522 @ *BANCRO *BASK 5 F

You last purchased this on
 

Bancroft® *0522 @ *BANCRO *BASK 5 F

  • Fast #
  • Part #K1150-RAW-NY
  • Item #4490562
  • Manufacturer Part #1150-RAW-NY
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Bancroft® *0522 @ *BANCRO *BASK 5 F

  • Fast #
  • Part #K1150-RAW-NY
  • Item #4490562
  • Manufacturer Part #1150-RAW-NY
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain location
  • Coordinates with other products in the Bancroft® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Bancroft®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Depth:
15 in
Drain Location:
Right
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
UL Listed:
No
Weight:
80 lb
Width:
32 in
cUPC Certified:
Yes