1-3/4 in. Carbon Steel Hose Clamp
1-3/4 in. Carbon Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- S03869, SM1700, T30069
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-3/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Punch Band Clamp
- Thickness:
- 0.025 in
- Width:
- 5/8 in