13/16 in. Carbon Steel Hose Clamp
13/16 in. Carbon Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 13/16 in
- Material:
- Carbon Steel
- Product Type:
- Clamp
- Thickness:
- 0.025 in
- Width:
- 3/8 in