2 in. Stainless Steel Hose Clamp
2 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 201
- Product Type:
- Clamp
- Thickness:
- 0.025 in
- Width:
- 3/8 in