2-3/4 in. 201 Stainless Steel Clamp
Junior® 2-3/4 in. 201 Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Vibration resistant lip lock design
- No hammering or crimping
- Unique buckle nest and smooth ID design reduces leak paths
- Double wrapped steel bands for additional strength
- Various materials for corrosive environments
- Available for hose assemblies up to 8 in. outside diameter
Documents
Specifications
- Collection:
- Junior®
- Fits Pipe Size:
- 2-3/4 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 201
- Origin:
- Domestic