This product requires certification to purchase.

1 x 3/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

You last purchased this on
 
Banjo

1 x 3/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #BRB100075
  • Item #4871211
  • Manufacturer Part #RB100-075
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banjo

1 x 3/4 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #BRB100075
  • Item #4871211
  • Manufacturer Part #RB100-075
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
80