2 in. Straight Polypropylene Bulkhead IBC Tank Fitting
Anti Vortex 2 in. Straight Polypropylene Bulkhead IBC Tank Fitting
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Anti Vortex
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- Polypropylene