This product requires certification to purchase.

18 in. Sleeve with 4 in. Elastic Gusset in White and Blue

You last purchased this on
 
Banom

Abratex® 18 in. Sleeve with 4 in. Elastic Gusset in White and Blue

  • Fast #
  • Part #BS5718EB4
  • Item #7476664
  • Manufacturer Part #S5718-EB-4
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Abratex® 18 in. Sleeve with 4 in. Elastic Gusset in White and Blue

  • Fast #
  • Part #BS5718EB4
  • Item #7476664
  • Manufacturer Part #S5718-EB-4
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White, Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
  • These sleeves offer cool, comfortable, and durable protection
  • Color coded cuffs indicate length and width in order to make sorting after laundering easier
  • This product is completely latex free
  • Abratex® sleeves are NOT for use near high heat or open flame
  • Size: 18"
  • ANSI: Level 2
  • With 4" elastic gusset at top
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level 2
Clothing Size:
L
Collection:
Abratex®
Color Finish Name:
White, Blue
Length:
18 in
Width:
4 in