L Size Elastic and Filament Sleeve
Abratex® L Size Elastic and Filament Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With elastic at both ends
- Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
- These sleeves offer cool, comfortable, and durable protection
- Color coded cuffs indicate length and width in order to make sorting after laundering easier
- This product is completely latex free
- Abratex® sleeves are NOT for use near high heat or open flame
- Size: 14"
- ANSI: Level 2
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level A2
- Collection:
- Abratex®
- Length:
- 14 in
- Material:
- Elastic, Filament
- Reusable:
- Yes
- Width:
- 5-1/4 in