Size 6 Gloves in Yellow and White
All-Grip® Size 6 Gloves in Yellow and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All-Grip® gloves are designed for high speed assembly operations where nuts, bolts, or screws are being driven with power tools
- The non-sticky special palm coating helps these gloves resist sticking to moving parts
- Wear resistance is increased by impregnating the palm coating into the base fabric, which also allows this grip to be present throughout the usable life of the glove
- Knit with Duralon®, a soft but highly abrasion-resistant yarn, these gloves have a history of extended wear in assembly applications
- All-Grip® gloves can be reconditioned with the Bantex® process for additional cost savings
Specifications
- Coating:
- Polyurethane
- Collection:
- All-Grip®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, White
- Glove Size:
- 6
- Glove Type:
- Assembly
- Reusable:
- Yes