This product requires certification to purchase.

Size 8 Dynamax® HD Gloves in Blue and White

You last purchased this on
 
Banom

Dominator® Size 8 Dynamax® HD Gloves in Blue and White

  • Fast #
  • Part #BAN51008
  • Item #7477230
  • Manufacturer Part #5100-8
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Dominator® Size 8 Dynamax® HD Gloves in Blue and White

  • Fast #
  • Part #BAN51008
  • Item #7477230
  • Manufacturer Part #5100-8
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
  • Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
  • The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
  • Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
  • Applications include light metal stamping, assembly of metal panels such as filing cabinets, metal office furniture, elevators or large air conditioners and appliances
  • Treated with Sanifresh® which reduces bacteria growth both during and after glove use
  • Size: 9
  • ANSI: Level 2
  • EN388 Level 3
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A2
Coating:
Foam Nitrile
Collection:
Dominator®
Color Finish Category:
Blues
Color Finish Name:
Blue, White
Glove Size:
8
Glove Type:
Cut Resistant
Material:
Dynamax HD
Reusable:
Yes