This product requires certification to purchase.

L Size Cotton and Kevlar® Gloves in Brown and Black

You last purchased this on
 
Banom

GlassPlus® L Size Cotton and Kevlar® Gloves in Brown and Black

  • Fast #
  • Part #B4955L
  • Item #7476415
  • Manufacturer Part #4955 LG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

GlassPlus® L Size Cotton and Kevlar® Gloves in Brown and Black

  • Fast #
  • Part #B4955L
  • Item #7476415
  • Manufacturer Part #4955 LG
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use in handling large, thick glass panels
  • These gloves feature full Kevlar® protection on both the palm and backside of the hand
  • The palm surface has a second layer of Kevlar® for added cut protection
  • The special latex palm coating resists the extreme abrasion and cutting action that heavy plate glass can exert on protective gloves
  • The smooth palm coating affords maximum surface contact for an increased grip when handling large flat panels
  • These gloves contain latex which can cause an allergic reaction in some individuals
  • Generous sizing allows the user to wear a cut-resistant liner comfortably and without restriction
  • Designed with a five-piece liner, these heavy weight gloves have a more tailored and comfortable fit as compared to standard two-piece liner gloves
  • Size: Large
  • ANSI: Level 5
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 5
ASTM:
ASTM F-1790 2005
Coating:
Natural Latex
Collection:
GlassPlus®
Color Finish Category:
Browns
Color Finish Name:
Brown, Black
Glove Size:
L
Glove Type:
Cut Resistant, Glass Cutting, Glass Handling Operations, Glass Plants
Material:
Cotton, Kevlar®
Reusable:
Yes