This product requires certification to purchase.

Size 10 Dynamax® 45 Gloves in Green and Red

You last purchased this on
 
Banom

Level 4® 4005 Size 10 Dynamax® 45 Gloves in Green and Red

  • Fast #
  • Part #B400510
  • Item #7476325
  • Manufacturer Part #4005 10
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Level 4® 4005 Size 10 Dynamax® 45 Gloves in Green and Red

  • Fast #
  • Part #B400510
  • Item #7476325
  • Manufacturer Part #4005 10
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Level 4® gloves are designed for use in areas where shop knives are being used for wire splicing
  • The special neoprene coated palm gives a positive grip in oily, wet, or dry applications
  • These gloves are flexible and comfortable to wear and are ideal for use in outdoor applications by telephone, cable, and utility workers
  • Size: 10
  • ANSI: Level 4
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A4
Coating:
Synthetic Bi-polymer
Collection:
Level 4® 4005
Color Finish Category:
Greens
Color Finish Name:
Green, Red
Glove Size:
10
Glove Type:
Electronics, Sheet Metal Handling, Wire-stripping
Material:
Dynamax 45
Reusable:
Yes