This product requires certification to purchase.

Size 8 Dynamax® Gloves in Blue and Black

You last purchased this on
 
Banom

Maximizer® Size 8 Dynamax® Gloves in Blue and Black

  • Fast #
  • Part #BV13058
  • Item #7477514
  • Manufacturer Part #V1305 8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Maximizer® Size 8 Dynamax® Gloves in Blue and Black

  • Fast #
  • Part #BV13058
  • Item #7477514
  • Manufacturer Part #V1305 8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cut-resistant gloves that have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • New Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Gloves are cool and comfortable to wear and have been treated with Sanifresh® to prevent bacteria from growing both during and after glove use
  • Maximizer® gloves can be cleaned and laundered for an extended product life and cost savings - Each cycle of cleaning lowers the initial cost of
  • HTF(High Tenacity Filament)® Dynamax™ with Polyurethane and special palm coating provides a good grip in oily, wet or dry applications
  • Fabric Content: 85% Dynamax®, 11% Duralon® and 4% Spandex (100% latex free)4% Spandex
  • ASTM F1790: Level 2 (EN388 – TBA)
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A2
Coating:
Polyurethane
Collection:
Maximizer®
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Glove Size:
8
Glove Type:
Appliance Manufacturing, Sheet Metal Assembly
Material:
Dynamax
Reusable:
Yes