This product requires certification to purchase.

XS Size Sleeve in Black

You last purchased this on
 
Banom

Memphis Cut Pro™ XS Size Sleeve in Black

  • Fast #
  • Part #BVS9218XS
  • Item #8048867
  • Manufacturer Part #VS9218 XSM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Memphis Cut Pro™ XS Size Sleeve in Black

  • Fast #
  • Part #BVS9218XS
  • Item #8048867
  • Manufacturer Part #VS9218 XSM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ANSI/ISEA 105-2016 Cut Level A2
  • Sleeve
  • Abratex Tube Sleeve
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 2
Clothing Size:
XS
Collection:
Memphis Cut Pro™
Length:
18 in
Material:
Plastic, Synthetic
Width:
5-1/4 in