This product requires certification to purchase.

Size 8.5 MaxPly® Dyneema® Gloves in Black and White

You last purchased this on
 
Banom

Terminator® Size 8.5 MaxPly® Dyneema® Gloves in Black and White

  • Fast #
  • Part #B830585
  • Item #6165729
  • Manufacturer Part #8305 8.5
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Terminator® Size 8.5 MaxPly® Dyneema® Gloves in Black and White

  • Fast #
  • Part #B830585
  • Item #6165729
  • Manufacturer Part #8305 8.5
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
  • These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
  • The special palm coating provides a good grip in oily, wet or dry applications
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Can be reconditioned repeatedly with the Bantex® process - gloves cleaned with this process are bacteria free and cosmetically acceptable for re-use and each cycle of cleaning lowers the initial cost of Terminator® gloves
  • Size: 8.5
  • ANSI: Level 2
  • EN388 - Level 3
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016 Cut Level A2
Coating:
Polyurethane
Collection:
Terminator®
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Glove Size:
8.5
Glove Type:
Cut Resistant, Electronics, HVAC, Maintenance, Manufacturing
Material:
MaxPly Dyneema
Reusable:
Yes