This product requires certification to purchase.

Size 8.5 Plastic and Fabric Cut Resistant Glove

You last purchased this on
 
Banom

Terminator® Size 8.5 Plastic and Fabric Cut Resistant Glove

  • Fast #
  • Part #BVM830585
  • Item #6548354
  • Manufacturer Part #VM8305-85
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Banom

Terminator® Size 8.5 Plastic and Fabric Cut Resistant Glove

  • Fast #
  • Part #BVM830585
  • Item #6548354
  • Manufacturer Part #VM8305-85
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Terminator®
Glove Size:
8.5
Glove Type:
Cut Resistant
Material:
Plastic, Fabric, Synthetic Fiber
Material Type:
Polyurethane, Spandex
Reusable:
Yes