Universal Wall Mount Closet Support in White
Universal Wall Mount Closet Support in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Product Type:
- Toilet Support
- WaterSense Labeled:
- No