This product requires certification to purchase.

3/8 in. Threaded Aluminum Directional Control Valve

You last purchased this on
 
Barksdale

Series 9020 3/8 in. Threaded Aluminum Directional Control Valve

  • Fast #
  • Part #B9022MAC
  • Item #4937289
  • Manufacturer Part #9022-M-A-C
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Barksdale

Series 9020 3/8 in. Threaded Aluminum Directional Control Valve

  • Fast #
  • Part #B9022MAC
  • Item #4937289
  • Manufacturer Part #9022-M-A-C
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Original Shear-Seal® technology
  • Interflow/non interflow
  • Easy panel mounting
  • Tolerates contaminates
  • Spring return option
  • Requires Certification

Documents


Specifications

Actuator Type:
Pneumatic
Application:
Commercial, Industrial, Valve Actuation
Coating:
Anodized
Collection:
Series 9020
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Aluminum
Material Type:
Buna-N
Pressure Class:
250#
Recommended Valve Application:
Gaseous Fluids
Valve Size:
3/8 in
Valve Type:
Directional Control Valve