This product requires certification to purchase.

2 in. 5 hp 1-Phase Submersible Grinder Pump with Discharge

You last purchased this on
 
Barmesa Pumps

2 in. 5 hp 1-Phase Submersible Grinder Pump with Discharge

  • Fast #
  • Part #BBGP502DS
  • Item #7034824
  • Manufacturer Part #BGP502DS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Barmesa Pumps

2 in. 5 hp 1-Phase Submersible Grinder Pump with Discharge

  • Fast #
  • Part #BBGP502DS
  • Item #7034824
  • Manufacturer Part #BGP502DS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel 440C cutting system
  • Designed for municipal use
  • These pumps are also great where higher heads are needed to reach or feed a pressure main
  • Cutter and shredding ring are made from hardened 440 stainless steel rockwell C-55
  • Use these pumps on a rail system or as a stand alone
  • 2" Vertical FNPT discharge is standard, Flange is available as an option
  • Requires Certification

Specifications

AMP:
117, 39
Built-In Grinder:
No
Cord Length:
25 ft
Cover Included:
No
Diameter:
9-1/8 in
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connection 2:
NPT
End Connections:
FNPT x NPT
Flow Rate:
106 gpm
Height:
28-1/2 in
Horsepower:
5 hp
IAPMO Listed:
No
Impeller:
CI Vortex
Maximum Feet of Head:
148
Power Source:
Electric
Pump Application:
Residential
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
3500
UL Listed:
No
Volts:
230V
Weight:
199 lb
Width:
13-69/100 in