Barn Door Non-mortise Floor Guide in Black
Barn Door Non-mortise Floor Guide in Black
Frequently Purchased Together
Product Details
Product Details
- Replacement Mortise Guide Nylon
- Screws Included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Floor Guide
- Smart Home Enabled:
- No
- UL Listed:
- No