This product requires certification to purchase.

Barn Door Round Rail Joiner in Stainless Steel

You last purchased this on
 

Barn Door Round Rail Joiner in Stainless Steel

  • Fast #
  • Part #HBD5901SS
  • Item #8261861
  • Manufacturer Part #HBD5901SS
5 out of 5 Customer Rating
You last purchased this on
 

Barn Door Round Rail Joiner in Stainless Steel

  • Fast #
  • Part #HBD5901SS
  • Item #8261861
  • Manufacturer Part #HBD5901SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Use for Joining Two Round Rod Rails Together
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Round Rail Joiner
Smart Home Enabled:
No
UL Listed:
No