Barn Door Standard Stop in Black
Barn Door Standard Stop in Black
Frequently Purchased Together
Product Details
Product Details
- For Use with Standard Wheel Rollers
- Includes Hex Wrench
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Size:
- Standard
- UL Listed:
- No