Barn Door Standard Stop in Stainless Steel
Barn Door Standard Stop in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- For Use with Standard Wheel Rollers
- Includes Hex Wrench
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Size:
- Standard
- UL Listed:
- No