This product requires certification to purchase.

Barn Door Tall Stop in Stainless Steel

You last purchased this on
 

Barn Door Tall Stop in Stainless Steel

  • Fast #
  • Part #HBD5961SS
  • Item #8261787
  • Manufacturer Part #HBD5961SS
3.6 out of 5 Customer Rating
You last purchased this on
 

Barn Door Tall Stop in Stainless Steel

  • Fast #
  • Part #HBD5961SS
  • Item #8261787
  • Manufacturer Part #HBD5961SS
3.6 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Use with Open Bearing Style Hangers
  • Includes Hex Wrench
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Size:
Tall
UL Listed:
No