This product requires certification to purchase.

Barn Door Standard Stop in Oil Rubbed Bronze

You last purchased this on
 

Barn Door Standard Stop in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5960ORB
  • Item #8261858
  • Manufacturer Part #HBD5960ORB
5 out of 5 Customer Rating
You last purchased this on
 

Barn Door Standard Stop in Oil Rubbed Bronze

  • Fast #
  • Part #HBD5960ORB
  • Item #8261858
  • Manufacturer Part #HBD5960ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Use with Standard Wheel Rollers
  • Includes Hex Wrench
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Size:
Standard
UL Listed:
No