This product requires certification to purchase.

You last purchased this on
 
Barnes & Jones

  • Fast #
  • Part #B122A
  • Item #404995
  • Manufacturer Part #122A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Barnes & Jones

  • Fast #
  • Part #B122A
  • Item #404995
  • Manufacturer Part #122A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant seat and plug with the option of stainless steel
  • Available in angle, straightway or vertical piping patterns
  • Excellent adhesion over with temperature range (20°F-120°F)
  • Automotive window installation sealer
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Length:
3 in
Material:
Cast Bronze, Forged Brass