1/2 hp Automatic Sewage Pump Ejector
1/2 hp Automatic Sewage Pump Ejector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel fasteners.
- Water and oil resistant power cords.
- Oil filled motor.
- NEMA Type B squirrel cage Permanent Split Capacitor motor.
- Heavy-duty upper and lower ball bearings.
- Stainless steel pump shaft.
- Square ring sealing.
- Stainless steel lifting handle.
- Dynamically balanced cast iron vortex impeller.
- Modular design.
Specifications
- Discharge:
- 2 in
- Horsepower:
- 1/2 hp
- Pump Application:
- Sewage
- Pump Phase:
- 1
- Volts:
- 115V