This product requires certification to purchase.

5 gal Open Head Plastic Pail in White

You last purchased this on
 
Barrel Accessories & Supply

5 gal Open Head Plastic Pail in White

  • Fast #
  • Part #BNP2150WCD
  • Item #3937543
  • Manufacturer Part #NP2150W-CD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Barrel Accessories & Supply

5 gal Open Head Plastic Pail in White

  • Fast #
  • Part #BNP2150WCD
  • Item #3937543
  • Manufacturer Part #NP2150W-CD
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
14-9/16 in
Material:
Plastic
Product Type:
Pail
Width:
11-29/32 in